Motion
H35B18F 1/2

TSUBAKI (UST)
H35B18F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
Mi Item #00206753
MFR #H35B18F 1/2
Price$32.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H35B18F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
Mi Item #00206753
MFR #H35B18F 1/2

Mfr description
H35B18F-1/2 WITH 2 SS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.37/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.7500 in
  • Weight
    0.55 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039296436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)