Motion
WHR82R RIVETED 9.984 FT STRAND

REXNORD INC
WHR82R RIVETED 9.984 FT STRAND

Engineering Chain - 82 / 3.0750 in Pitch, Riveted, Steel Material
Mi Item #00207839
MFR #WHR82R RIVETED 9.984 FT STRAND
Price$61.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHR82R RIVETED 9.984 FT STRAND

Engineering Chain - 82 / 3.0750 in Pitch, Riveted, Steel Material
Mi Item #00207839
MFR #WHR82R RIVETED 9.984 FT STRAND

Mfr description
WH 82 RIV WELDED STEEL CHAIN
  • Price per ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.19/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    82 / 3.0750 in
  • Inside Width
    1-3/4 in
  • Tensile Strength
    29500 lbs
  • Weight
    5.50 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    82 / 3.075 in
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210878894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)