Motion
WHXR124R RIVETED 9.99 FT STRAND

REXNORD INC
WHXR124R RIVETED 9.99 FT STRAND

Engineering Chain - WHXR124 Series, 124 / 4.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #00207890
MFR #WHXR124R RIVETED 9.99 FT STRAND
Price$83.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR124R RIVETED 9.99 FT STRAND

Engineering Chain - WHXR124 Series, 124 / 4.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #00207890
MFR #WHXR124R RIVETED 9.99 FT STRAND

Mfr description
WHXR124R WHXR124 WELDED STL CHAIN
  • Price per ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.44/ft

Specifications

Dimensions

  • Chain Overall Width
    4.18 in
  • Engineering Chain Size & Pitch
    124 / 4.0000 in
  • Inside Width
    1.63 in
  • Link Plate Height
    1-1/2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    3/4 in
  • Roller Diameter
    1.44 in
  • Tensile Strength
    50500 lbs
  • Weight
    8.63 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    124 / 4.000 in
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WHXR124
  • UPC_NO
    698210889418
  • Working Load Capacity
    7350 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)