Motion
C131K2E2PC

LINK-BELT
C131K2E2PC

Engineering Chain - C131 Series, 131 / 3.075 in Pitch, Cottered, Carbon Steel Material
Mi Item #00208696
MFR #C131K2E2PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C131K2E2PC

Engineering Chain - C131 Series, 131 / 3.075 in Pitch, Cottered, Carbon Steel Material
Mi Item #00208696
MFR #C131K2E2PC

Mfr description
C131K2E2PC C131 K2 EV 2ND COTTER
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.47 in
  • Engineering Chain Size & Pitch
    131 / 3.075 in
  • Link Plate Height
    1-1/2 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.63 in
  • Roller Diameter
    1.22 in
  • Weight
    7.59 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    131 / 3.075 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +500 °F
  • Working Load Capacity
    3800 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)