Motion
C188K2E3PC

LINK-BELT
C188K2E3PC

Engineering Chain - 188 / 2.609 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
Mi Item #00209003
MFR #C188K2E3PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
C188K2E3PC

Engineering Chain - 188 / 2.609 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
Mi Item #00209003
MFR #C188K2E3PC

Mfr description
C188K2E3PC C188 K2 EV 3RD COTTER
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    5.06 in
  • Engineering Chain Size & Pitch
    188 / 2.609 in
  • Link Plate Height
    1.13 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    0.88 in
  • Weight
    3.90 lbs

Details

  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    188 / 2.609 in
  • Material
    Steel
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)