Motion
RX238-P RX 238 P/ / COT CH

REXNORD INC
RX238-P RX 238 P/ / COT CH

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209174
MFR #RX238-P RX 238 P/ / COT CH
Price$653.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RX238-P RX 238 P/ / COT CH

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209174
MFR #RX238-P RX 238 P/ / COT CH

Mfr description
RX238-P RX 238 PIN / COT CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$653.81/ft

Specifications

Dimensions

  • Weight
    15.80 lbs

Details

  • Accessory Type
    Offset Drive Chain
  • Material
    Steel
  • UPC_NO
    698210575359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)