Motion
RX238OFLKPKG OFLK W/P/C

REXNORD INC
RX238OFLKPKG OFLK W/P/C

Engineering Chain Link - Steel Material
Mi Item #00209177
MFR #RX238OFLKPKG OFLK W/P/C
Price$268.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RX238OFLKPKG OFLK W/P/C

Engineering Chain Link - Steel Material
Mi Item #00209177
MFR #RX238OFLKPKG OFLK W/P/C

Mfr description
RX238OFLKPKG OFFSET LINK W/P/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.79/each

Specifications

Dimensions

  • Weight
    4.65 lbs

Details

  • Link Type
    Offset
  • Material
    Steel
  • Product Type
    Engineering Chain Links
  • UPC_NO
    698210686864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)