Motion
R588-P ST P/C

REXNORD INC
R588-P ST P/C

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209211
MFR #R588-P ST P/C
Price$266.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R588-P ST P/C

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209211
MFR #R588-P ST P/C

Mfr description
R588-P ST P/C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.63/ft

Specifications

Dimensions

  • Weight
    3.80 lbs

Details

  • Accessory Type
    Offset Drive Chain
  • Material
    Steel
  • UPC_NO
    698210074708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)