Motion
RO-635*300 ST OFF P/PK

REXNORD INC
RO-635*300 ST OFF P/PK

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209218
MFR #RO-635*300 ST OFF P/PK
Price$977.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RO-635*300 ST OFF P/PK

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209218
MFR #RO-635*300 ST OFF P/PK

Mfr description
RO-635 300 ST OFF P/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$977.20/ft

Specifications

Dimensions

  • Weight
    22.00 lbs

Details

  • Accessory Type
    Offset Drive Chain
  • Material
    Steel
  • UPC_NO
    698210636739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)