Motion
R1033-P ST P/PK

REXNORD INC
R1033-P ST P/PK

Engineering Chain - 1033 / 3.0750 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00209232
MFR #R1033-P ST P/PK
Your Price$384.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R1033-P ST P/PK

Engineering Chain - 1033 / 3.0750 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00209232
MFR #R1033-P ST P/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$384.63/each(List $437.13)

Overview

Mfr description
R1033-P ST P/P
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    1033 / 3.0750 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Chain Overall Width
    3-1/2 in
  • UPC_NO
    698210076702
  • Inside Width
    1.44 in
  • Link Plate Height
    1-1/4 in
  • Link Plate Thickness
    0.31 in
  • Pin Diameter
    0.63 in
  • Roller Diameter
    1-1/4 in
  • Tensile Strength
    39000 lbs
  • Working Load Capacity
    4650 lb
  • Standards Met
    ANSI B29.12
  • Weight
    6.80 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    1033 / 3.075 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text