Motion
R1037*300 ST P/PK

REXNORD INC
R1037*300 ST P/PK

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209245
MFR #R1037*300 ST P/PK
Price$444.95/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R1037*300 ST P/PK

Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209245
MFR #R1037*300 ST P/PK

Mfr description
R1037 300 ST P/P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$444.95/ft

Specifications

Dimensions

  • Weight
    8.60 lbs

Details

  • Accessory Type
    Offset Drive Chain
  • Material
    Steel
  • UPC_NO
    698210611514
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)