Motion
R1037OFLK OFLK

REXNORD INC
R1037OFLK OFLK

Engineering Chain Link - Steel Material
Mi Item #00209248
MFR #R1037OFLK OFLK
Price$174.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R1037OFLK OFLK

Engineering Chain Link - Steel Material
Mi Item #00209248
MFR #R1037OFLK OFLK

Mfr description
OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.58/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Link Type
    Offset
  • Material
    Steel
  • Product Type
    Engineering Chain Links
  • UPC_NO
    793699625974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)