Motion
RX1207-AYBOFLKPG AYB OFLK W/P&C

REXNORD INC
RX1207-AYBOFLKPG AYB OFLK W/P&C

Engineering Chain Link - 1306 / 6.0000 in Size & Pitch, Steel Material
Mi Item #00209260
MFR #RX1207-AYBOFLKPG AYB OFLK W/P&C
Price$648.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RX1207-AYBOFLKPG AYB OFLK W/P&C

Engineering Chain Link - 1306 / 6.0000 in Size & Pitch, Steel Material
Mi Item #00209260
MFR #RX1207-AYBOFLKPG AYB OFLK W/P&C

Mfr description
RX1207-AYBOFLKPG AYB OFFSET LINK W/P&C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$648.99/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    1306 / 6.0000 in
  • Weight
    14.20 lbs

Details

  • Link Type
    Offset
  • Material
    Steel
  • Product Type
    Engineering Chain Links
  • UPC_NO
    698210890261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)