Motion
1240-P ST P/PK

REXNORD INC
1240-P ST P/PK

Engineering Chain - 1240 / 4.0630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00209264
MFR #1240-P ST P/PK
Price$460.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1240-P ST P/PK

Engineering Chain - 1240 / 4.0630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00209264
MFR #1240-P ST P/PK

Mfr description
1240-P ST P/P
  • Price per ft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$460.40/ft

Specifications

Dimensions

  • Chain Overall Width
    4.88 in
  • Engineering Chain Size & Pitch
    1240 / 4.0630 in
  • Inside Width
    1.88 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    1-3/4 in
  • Tensile Strength
    51000 lbs
  • Weight
    12.80 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1240 / 4.063 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210077204
  • Working Load Capacity
    9000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)