Motion
1240OFLKPKG OFLK W/P/C

REXNORD INC
1240OFLKPKG OFLK W/P/C

Link-Belt® Offset Link - 1240 / 4.063 in Size & Pitch, Cottered
MI ITEM #00209266
MFR #1240OFLKPKG OFLK W/P/C
List Price$365.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1240OFLKPKG OFLK W/P/C

Link-Belt® Offset Link - 1240 / 4.063 in Size & Pitch, Cottered
MI ITEM #00209266
MFR #1240OFLKPKG OFLK W/P/C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.95/each for your price

Overview

Mfr description
1240OFLKPKG OFFSET LINK W/P/C

Specifications

  • Engineering Chain Size & Pitch
    1240 / 4.063 in
  • Link Type
    Offset Link
  • Chain Construction
    Cottered
  • UPC_NO
    698210890346
  • Weight
    4.10 lbs
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    1240 / 4.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text