Motion
1244-P ST P/PK

REXNORD INC
1244-P ST P/PK

Engineering Chain - 1244 / 4.0630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00209269
MFR #1244-P ST P/PK
Your Price$320.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1244-P ST P/PK

Engineering Chain - 1244 / 4.0630 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00209269
MFR #1244-P ST P/PK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$320.37/ft(List $362.39)

Overview

Mfr description
1244-P ST P/P
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    1244 / 4.0630 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Chain Overall Width
    4.88 in
  • UPC_NO
    698210077907
  • Inside Width
    1.88 in
  • Link Plate Height
    2.13 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    1-3/4 in
  • Tensile Strength
    91000 lbs
  • Working Load Capacity
    9000 lb
  • Weight
    14.44 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    1244 / 4.063 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text