Motion
RX1245-P ST OFF P/PK

REXNORD INC
RX1245-P ST OFF P/PK

Drive Chain - RX1245 Series, 1245 / 4.0730 in Pitch, Carbon Steel Material
Mi Item #00209277
MFR #RX1245-P ST OFF P/PK
Price$765.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RX1245-P ST OFF P/PK

Drive Chain - RX1245 Series, 1245 / 4.0730 in Pitch, Carbon Steel Material
Mi Item #00209277
MFR #RX1245-P ST OFF P/PK

Mfr description
RX1245-P DRIVE CHAIN
  • Price per ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$765.97/ft

Specifications

Dimensions

  • Chain Overall Width
    5.1900 in
  • Engineering Chain Size & Pitch
    1245 / 4.0730 in
  • Pin Diameter
    .9400 in
  • Tensile Strength
    124000 lbs
  • Weight
    18.69 lbs
  • Weight per Foot
    18.7000 lb

Details

  • Chain Number & Pitch
    1245 / 4.073 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    RX1245
  • UPC_NO
    698210078102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)