Motion
R1248OFLKPKG OFLK W/P/C

REXNORD INC
R1248OFLKPKG OFLK W/P/C

Link-Belt® Offset Link - 1248 / 4.063 in Size & Pitch, Cottered
Mi Item #00209288
MFR #R1248OFLKPKG OFLK W/P/C
Price$304.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
R1248OFLKPKG OFLK W/P/C

Link-Belt® Offset Link - 1248 / 4.063 in Size & Pitch, Cottered
Mi Item #00209288
MFR #R1248OFLKPKG OFLK W/P/C

Mfr description
R1248OFLKPKG OFFSET LINK W/P/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.40/each

Specifications

Dimensions

  • Chain Overall Width
    4.88 in
  • Engineering Chain Size & Pitch
    1248 / 4.063 in
  • Inside Width
    1.880 in
  • Link Plate Height
    2-1/4 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    1.750 in
  • Weight
    5.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1248 / 4.063 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • UPC_NO
    698210890278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)