Motion
AX1568*300 ST OFF P/PK

REXNORD INC
AX1568*300 ST OFF P/PK

Engineering Chain - 1568 / 3.0670 in Pitch, Cottered, Carbon Steel Material
Mi Item #00209301
MFR #AX1568*300 ST OFF P/PK
Price$510.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AX1568*300 ST OFF P/PK

Engineering Chain - 1568 / 3.0670 in Pitch, Cottered, Carbon Steel Material
Mi Item #00209301
MFR #AX1568*300 ST OFF P/PK

Mfr description
AX 1568 DRIVE CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.25/ft

Specifications

Dimensions

  • Chain Overall Width
    3.9 in
  • Engineering Chain Size & Pitch
    1568 / 3.0670 in
  • Inside Width
    1-1/2 in
  • Link Plate Height
    2-1/4 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    3/4 in
  • Roller Diameter
    1.63 in
  • Tensile Strength
    77000 lbs
  • Weight
    12.10 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1568 / 3.067 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI
  • UPC_NO
    698210615697
  • Working Load Capacity
    6000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)