Motion
AX1568OFLKPKG OFLK W/P/C

REXNORD INC
AX1568OFLKPKG OFLK W/P/C

Link-Belt® Offset Link - 1568 / 3.067 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #00209304
MFR #AX1568OFLKPKG OFLK W/P/C
Price$221.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
AX1568OFLKPKG OFLK W/P/C

Link-Belt® Offset Link - 1568 / 3.067 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #00209304
MFR #AX1568OFLKPKG OFLK W/P/C

Mfr description
AX1568OFLKPKG OFFSET LINK W/P/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.50/each

Specifications

Dimensions

  • Chain Overall Width
    3.9 in
  • Engineering Chain Size & Pitch
    1568 / 3.067 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2-1/4 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    3/4 in
  • Roller Diameter
    1.630 in
  • Weight
    3.10 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    1568 / 3.067 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    698210675899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)