Motion
R3112-P
Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209315
MFR #R3112-P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Top Conveyor Chain Accessory - Offset Drive Chain, Steel Material
Mi Item #00209315
MFR #R3112-P

Mfr description
R3112-P ST P/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6.50 lbs

Details

  • Accessory Type
    Offset Drive Chain
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)