Motion
B3113OFLKPKG

REXNORD INC
B3113OFLKPKG

Offset Link - 3113 / 2.000 in Size & Pitch
MI ITEM #00209322
MFR #B3113OFLKPKG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
B3113OFLKPKG

Offset Link - 3113 / 2.000 in Size & Pitch
MI ITEM #00209322
MFR #B3113OFLKPKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B3113OFLKPKG OFFSET LINK W/P/P

Specifications

  • Engineering Chain Size & Pitch
    3113 / 2.000 in
  • Link Type
    Offset Link
  • Roller Diameter
    1.130 in
  • Inside Width
    1.190 in
  • Link Plate Thickness
    0.31 in
  • Pin Diameter
    0.59 in
  • Chain Overall Width
    3.13 in
  • Standards Met
    ANSI
  • UPC_NO
    698210890186
  • Weight
    1.20 lbs
  • Number Of Strands Across
    1
  • Series
    3100
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    3113 / 2.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text