Motion
1578OFLK

REXNORD INC
1578OFLK

Offset Link - 78 / 2.609 in Size & Pitch, Carbon Steel Material
MI ITEM #00209361
MFR #1578OFLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1578OFLK

Offset Link - 78 / 2.609 in Size & Pitch, Carbon Steel Material
MI ITEM #00209361
MFR #1578OFLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1578OFLK OFFSET LINK

Specifications

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Roller Diameter
    0.900 in
  • Inside Width
    1.030 in
  • Link Plate Thickness
    0.19 in
  • Pin Diameter
    0.44 in
  • Chain Overall Width
    2.36 in
  • UPC_NO
    698210892708
  • Weight
    0.56 lbs
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    78 / 2.609 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text