Motion
S188-P ST P/C

REXNORD INC
S188-P ST P/C

Engineering Chain - 188 / 2.6090 in Pitch, Cottered, Steel Material
Mi Item #00209535
MFR #S188-P ST P/C
Price$284.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S188-P ST P/C

Engineering Chain - 188 / 2.6090 in Pitch, Cottered, Steel Material
Mi Item #00209535
MFR #S188-P ST P/C

Mfr description
S188-P ST P/C
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.04/ft

Specifications

Dimensions

  • Chain Overall Width
    2.69 in
  • Engineering Chain Size & Pitch
    188 / 2.6090 in
  • Inside Width
    1.06 in
  • Link Plate Height
    1.13 in
  • Pin Diameter
    1/2 in
  • Roller Diameter
    0.88 in
  • Tensile Strength
    23000 lbs
  • Weight
    3.80 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    188 / 2.609 in
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • UPC_NO
    698210072001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)