Motion
X348B X348B RVTLESS (40LKS/STD)

REXNORD INC
X348B X348B RVTLESS (40LKS/STD)

Engineering Chain - 348 / 3.015 in Pitch
MI ITEM #00209586
MFR #X348B X348B RVTLESS (40LKS/STD)
Price$42.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
X348B X348B RVTLESS (40LKS/STD)

Engineering Chain - 348 / 3.015 in Pitch
MI ITEM #00209586
MFR #X348B X348B RVTLESS (40LKS/STD)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.60/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    348 / 3.015 in
  • Weight
    1.92 lbs

Details

  • Chain Number & Pitch
    348 / 3.015 in
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    662327152468

Overview

Mfr description
X 348 HT RIVETLESS CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text