1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
468B 468 DF CH
10520294 / 468B 468 DF CH
Mi Item #
00209645
MFR #
468B 468 DF CH
Price
$261.20
/ft
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 468B 468 DF CH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
468B 468 DF CH
10520294 / 468B 468 DF CH
Mi Item #
00209645
MFR #
468B 468 DF CH
Mfr description
468B 468 DROP FORGE CHAIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$261
.20
/ft
Add to Cart
Specifications
Dimensions
Chain Pitch
4.031 in
Pin Diameter
3/4 in
Pin Length
3.31 in
Weight
7.11 lbs
Details
Chain Material
Steel
UPC_NO
662327203269
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items