Motion
X678B X678 DF CH

REXNORD INC
X678B X678 DF CH

Engineering Chain - 678 / 6.0310 in Pitch, Steel Material
MI ITEM #00209691
MFR #X678B X678 DF CH
Price$56.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
X678B X678 DF CH

Engineering Chain - 678 / 6.0310 in Pitch, Steel Material
MI ITEM #00209691
MFR #X678B X678 DF CH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.56/ft

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    678 / 6.0310 in
  • Tensile Strength
    125000 lbs
  • Weight
    6.10 lbs

Details

  • Chain Number & Pitch
    678 / 6.031 in
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    662327152536

Overview

Mfr description
X678B X678 DROP FORGE CHAIN
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text