Motion
490020
Engineering Chain - Welded Steel Drag Chain Series, 110 / 6.000 in Pitch, Riveted, Medium Carbon Material
Mi Item #00209916
MFR #490020
Price$76.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Drag Chain Series, 110 / 6.000 in Pitch, Riveted, Medium Carbon Material
Mi Item #00209916
MFR #490020

Mfr description
WD110 CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in aprroximate 10ft strands
  • Full Round Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.68/ft

Specifications

Dimensions

  • Chain Overall Width
    12.0000 in
  • Engineering Chain Size & Pitch
    110 / 6.000 in
  • Inside Width
    9.0000 in
  • Link Plate Height
    1.5000 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.7500 in
  • Pin Length
    11.5625 in
  • Roller Diameter
    1.5000 in
  • Tensile Strength
    51000 in
  • Weight per Foot
    12 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    110 / 6.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon
  • Manufacturer Catalog Number
    490020
  • Material
    Medium Carbon
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Medium Carbon, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon
  • Series
    Welded Steel Drag Chain
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    8500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)