Motion
WDHR110*300 WDHR 110 R

REXNORD INC
WDHR110*300 WDHR 110 R

Engineering Chain - 110 / 6.000 in Pitch, Riveted, Steel Material
Mi Item #00209920
MFR #WDHR110*300 WDHR 110 R
Price$115.51/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR110*300 WDHR 110 R

Engineering Chain - 110 / 6.000 in Pitch, Riveted, Steel Material
Mi Item #00209920
MFR #WDHR110*300 WDHR 110 R

Mfr description
WDH110 300 WDHR 110 RIVETED
  • Price per ft
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.51/ft

Specifications

Dimensions

  • Chain Overall Width
    11.8 in
  • Engineering Chain Size & Pitch
    110 / 6.000 in
  • Pin Diameter
    1-1/2 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    110 / 6.000 in
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210675905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)