Specifications
Dimensions
- Chain Overall Width15-1/2 in
- Engineering Chain Size & Pitch116 / 8.000 in
- Pin Diameter1-3/4 in
Details
- Chain ConstructionRiveted
- Chain Number & Pitch116 / 8.000 in
- MaterialSteel
- Number Of Strands Across1
- Product TypeEngineering Chain
- UPC_NO698210857318
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)