Motion
WDHR480*301 RIVETED 10.005 FT STRAND

REXNORD INC
WDHR480*301 RIVETED 10.005 FT STRAND

Engineering Chain - WDH Series, 480 / 8.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00209984
MFR #WDHR480*301 RIVETED 10.005 FT STRAND
Price$135.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WDHR480*301 RIVETED 10.005 FT STRAND

Engineering Chain - WDH Series, 480 / 8.0000 in Pitch, Riveted, Carbon Steel Material
MI ITEM #00209984
MFR #WDHR480*301 RIVETED 10.005 FT STRAND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.39/ft

Specifications

Dimensions

  • Chain Overall Width
    14.6 in
  • Engineering Chain Size & Pitch
    480 / 8.0000 in
  • Inside Width
    11.2 in
  • Link Plate Height
    2 in
  • Link Plate Thickness
    1/2 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    12-3/4 in
  • Weight
    17.67 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    480 / 8.000 in
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon, Type 301
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WDH
  • UPC_NO
    698210680381
  • Working Load Capacity
    15000 lb

Overview

Mfr description
WDH480 301 WDHR 480 RIVETED
  • Price per ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text