Motion
490105
Engineering Chain - Welded Steel Drag Chain Series, 480 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #00209987
MFR #490105
Price$111.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Drag Chain Series, 480 / 8.000 in Pitch, Riveted, Medium Carbon, Heat Treated Material
MI ITEM #00209987
MFR #490105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$111.98/ft

Specifications

Dimensions

  • Chain Overall Width
    14.5625 in
  • Engineering Chain Size & Pitch
    480 / 8.000 in
  • Inside Width
    11.0000 in
  • Link Plate Height
    2.0000 in
  • Link Plate Thickness
    0.5000 in
  • Pin Diameter
    0.8750 in
  • Pin Length
    14.3125 in
  • Roller Diameter
    2.0000 in
  • Tensile Strength
    90000 in
  • Weight per Foot
    18.1 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    480 / 8.000 in
  • Finish Coating
    Rust Preventive Coating
  • Link Plate Material
    Medium Carbon, Heat Treated
  • Manufacturer Catalog Number
    490105
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Medium Carbon, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Low Carbon
  • Series
    Welded Steel Drag Chain
  • Standards Met
    ASME B29.18M
  • Working Load Capacity
    15000 in-lb

Overview

Mfr description
WDH480 CHAIN, PLAIN, RIVETED
  • Price per ft
  • Shipped in aprroximate 10ft strands
  • Full Round Pins
  • Welded Two-piece Barrel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text