Motion
CT N 30IN R 0.625IN 90┬░ KIT HDWE

REXNORD INC
CT N 30IN R 0.625IN 90┬░ KIT HDWE

Flat Top Conveyor Chain Accessory - Corner Track, Black, 1-1/2 in Width, Nylon Material
Mi Item #00210248
MFR #CT N 30IN R 0.625IN 90┬░ KIT HDWE
Price$3,142.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CT N 30IN R 0.625IN 90┬░ KIT HDWE

Flat Top Conveyor Chain Accessory - Corner Track, Black, 1-1/2 in Width, Nylon Material
Mi Item #00210248
MFR #CT N 30IN R 0.625IN 90┬░ KIT HDWE

Mfr description
N30B3 CORNER TRACK
  • Corner Track Kit - 90 Degree 30 Inch Radius With 0.625 Inch Thick Rectangular Cross Section Made Of Nylatron® Material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,142.62/each

Specifications

Dimensions

  • Length
    48.0000 in
  • Overall Width
    1.5000 in
  • Weight
    1.40 lbs
  • Width
    1-1/2 in

Details

  • Accessory Type
    Corner Track
  • Color
    Black
  • Material
    Nylon
  • UPC_NO
    698210675479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)