Motion
L504R25BX L504 R 25 BX

LINK-BELT
L504R25BX L504 R 25 BX

Roller Chain - Standard Series, 504 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00210280
MFR #L504R25BX L504 R 25 BX
Your Price$56.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
L504R25BX L504 R 25 BX

Roller Chain - Standard Series, 504 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00210280
MFR #L504R25BX L504 R 25 BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.29/ft(List $64.74)

Overview

Mfr description
L504R25BX L504 RIV 25 BX
  • Priced by the foot, 25 ft box

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.31 in
  • Link Plate Thickness
    0.08 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    504 / 1 in
  • Weight
    0.34 lbs
  • UPC_NO
    698210244606
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text