Motion
L506R25BX L506 R 25 BX

LINK-BELT
L506R25BX L506 R 25 BX

Roller Chain - Block Series, 506 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00210440
MFR #L506R25BX L506 R 25 BX
Price$84.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
L506R25BX L506 R 25 BX

Roller Chain - Block Series, 506 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00210440
MFR #L506R25BX L506 R 25 BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.92/each

Specifications

Dimensions

  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Weight
    0.46 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    506 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Block
  • Standards Met
    ANSI
  • UPC_NO
    698210753788

Overview

Mfr description
L506R25BX L506 RIV 25 BX
  • Priced by the foot, 25 ft box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought