Motion
50 SIDE PLATE ONLY (50 CLP WW)

DIAMOND CHAIN COMPANY
50 SIDE PLATE ONLY (50 CLP WW)

Chain Side Plate - Chain & Pitch: 50 / 5/8 in, Steel Material
MI ITEM #00210466
MFR #50 SIDE PLATE ONLY (50 CLP WW)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
50 SIDE PLATE ONLY (50 CLP WW)

Chain Side Plate - Chain & Pitch: 50 / 5/8 in, Steel Material
MI ITEM #00210466
MFR #50 SIDE PLATE ONLY (50 CLP WW)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.594 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.4 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Roller Plate
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Side Plate
  • Manufacturer Catalog Number
    0850CA
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647341900

Overview

Mfr description
50 SIDE PLATE ONLY (50 CLP WW)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought