Specifications
Dimensions
- Chain Overall Width3.28 in
- Engineering Chain Size & Pitch1617 / 6.000 in
- Inside Width1.38 in
- Link Plate Height2-1/2 in
- Link Plate Thickness0.31 in
- Pin Diameter0.69 in
- Roller Diameter2-1/2 in
- Weight11.00 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch1617 / 6.000 in
- MaterialCarbon Steel
- Number Of Strands Across1
- Standards MetANSI B29.12
- Working Load Capacity4800 lb
Overview
Mfr description
1617-P ST P/C
- Price per ft