Motion
LF1700-55MM ZN-PINS

REXNORD INC
LF1700-55MM ZN-PINS

Table Top Chain - POM, Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Acetal Flight Material, Brown Color
MI ITEM #00210667
MFR #LF1700-55MM ZN-PINS
Price$49.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1700-55MM ZN-PINS

Table Top Chain - POM, Side Flexing, 55 mm Flight Width, 50 mm Chain Pitch, Acetal Flight Material, Brown Color
MI ITEM #00210667
MFR #LF1700-55MM ZN-PINS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.18/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.165 in
  • Chain Pitch  
    50 mm
  • Flight Thickness
    3.8 mm
  • Guide Clearance Straight
    58 mm
  • Minimum Backflex Radius
    38.1 mm
  • Pin Diameter
    8.1 mm
  • Weight
    0.14 lbs
  • Weight per Foot
    0.85 (Approximate) lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Brown
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Zinc Plated Steel
  • UPC_NO
    698210677688

Overview

Mfr description
1700 LF1700 CHAIN W/ZP PINS
  • LF1700 TableTop Chain Molded In Tan Low Friction Material And Assembled With Zinc Plated Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text