Motion
RO-635OFLKPKG OFLK W/P/PK

REXNORD INC
RO-635OFLKPKG OFLK W/P/PK

Engineering Chain Link - Steel Material
Mi Item #00210930
MFR #RO-635OFLKPKG OFLK W/P/PK
Price$619.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RO-635OFLKPKG OFLK W/P/PK

Engineering Chain Link - Steel Material
Mi Item #00210930
MFR #RO-635OFLKPKG OFLK W/P/PK

Mfr description
RO-635OFLKPKG OFFSET LINK W/P/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.57/each

Specifications

Dimensions

  • Weight
    8.15 lbs

Details

  • Link Type
    Offset
  • Material
    Steel
  • Product Type
    Engineering Chain Links
  • UPC_NO
    698210672515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)