Motion
1752BZRIV WHXR159 BZ R

REXNORD INC
1752BZRIV WHXR159 BZ R

Engineering Chain - 159 / 6.1250 in Pitch, Riveted
Mi Item #00211099
MFR #1752BZRIV WHXR159 BZ R
Price$403.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1752BZRIV WHXR159 BZ R

Engineering Chain - 159 / 6.1250 in Pitch, Riveted
Mi Item #00211099
MFR #1752BZRIV WHXR159 BZ R

Mfr description
1752BZRIV WHXR159 BZ RIVET
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.95/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    159 / 6.1250 in
  • Weight
    2.30 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    159 / 6.125 in
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • UPC_NO
    698210856281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)