Motion
3500-R ST R B&B

REXNORD INC
3500-R ST R B&B

Engineering Chain Accessory - Steel Material
Mi Item #00211111
MFR #3500-R ST R B&B
Price$96.56/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3500-R ST R B&B

Engineering Chain Accessory - Steel Material
Mi Item #00211111
MFR #3500-R ST R B&B

Mfr description
3500-R ST RIV B&B
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.56/ft

Specifications

Dimensions

  • Chain Overall Width
    1-1/2 in
  • Link Plate Height
    1-1/4 in
  • Pin Diameter
    0.56 in
  • Weight
    3.30 lbs

Details

  • Manufacturer Upc Number
    698210636906
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Series
    3500-R
  • UPC_NO
    698210636906
  • Working Load Capacity
    4000 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)