Motion
X345-P ST P/PK

REXNORD INC
X345-P ST P/PK

Engineering Chain - X345 Series, 345 / 3.0000 in Pitch, Carbon Steel Material
MI ITEM #00211114
MFR #X345-P ST P/PK
List Price$1,226.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
X345-P ST P/PK

Engineering Chain - X345 Series, 345 / 3.0000 in Pitch, Carbon Steel Material
MI ITEM #00211114
MFR #X345-P ST P/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,226.87/ft for your price

Overview

Mfr description
X345-P ST P/P
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    345 / 3.0000 in
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Series
    X345
  • Chain Overall Width
    5.22 in
  • UPC_NO
    698210796839
  • Inside Width
    1.88 in
  • Link Plate Height
    2.38 in
  • Link Plate Thickness
    0.56 in
  • Pin Diameter
    0.94 in
  • Roller Diameter
    1.78 in
  • Tensile Strength
    124000 lbs
  • Working Load Capacity
    10000 lb
  • Standards Met
    ANSI
  • Weight
    21.60 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    345 / 3.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text