Motion
A520OFLKPKG OFLK W/P/PK

REXNORD INC
A520OFLKPKG OFLK W/P/PK

Offset Link - 520 / 2.563 in Size & Pitch
MI ITEM #00211126
MFR #A520OFLKPKG OFLK W/P/PK
List Price$758.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
A520OFLKPKG OFLK W/P/PK

Offset Link - 520 / 2.563 in Size & Pitch
MI ITEM #00211126
MFR #A520OFLKPKG OFLK W/P/PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$758.84/each for your price

Overview

Mfr description
A520OFLKPKG OFFSET LINK W/P/P

Specifications

  • Engineering Chain Size & Pitch
    520 / 2.563 in
  • Link Type
    Offset Link
  • Roller Diameter
    1.130 in
  • Inside Width
    1.000 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    1/2 in
  • Chain Overall Width
    2.69 in
  • Standards Met
    ANSI
  • UPC_NO
    698210890179
  • Weight
    1.00 lbs
  • Number Of Strands Across
    1
  • Series
    3100
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    520 / 2.563 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text