Motion
1030OFLKPKG OFLK W/P/C

REXNORD INC
1030OFLKPKG OFLK W/P/C

Offset Link - 1030 / 3.075 in Size & Pitch, Carbon Steel Material
Mi Item #00211128
MFR #1030OFLKPKG OFLK W/P/C
Price$143.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1030OFLKPKG OFLK W/P/C

Offset Link - 1030 / 3.075 in Size & Pitch, Carbon Steel Material
Mi Item #00211128
MFR #1030OFLKPKG OFLK W/P/C

Mfr description
1030OFLKPKG OFFSET LINK W/P/C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.60/each

Specifications

Dimensions

  • Chain Overall Width
    3-1/2 in
  • Engineering Chain Size & Pitch
    1030 / 3.075 in
  • Inside Width
    1.440 in
  • Link Plate Height
    1-1/2 in
  • Link Plate Thickness
    0.31 in
  • Pin Diameter
    0.63 in
  • Roller Diameter
    1.250 in
  • Weight
    1.74 lbs

Details

  • Chain Number & Pitch
    1030 / 3.075 in
  • Link Type
    Offset Link
  • Manufacturer Upc Number
    793699631173
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
  • Series
    3100
  • Standards Met
    ANSI
  • UPC_NO
    698210639884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)