Motion
X1353*311 ST P/PK AYB

REXNORD INC
X1353*311 ST P/PK AYB

Engineering Chain - 1353 / 4.0900 in Pitch, Carbon Steel Material
MI ITEM #00211160
MFR #X1353*311 ST P/PK AYB
Price$682.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
X1353*311 ST P/PK AYB

Engineering Chain - 1353 / 4.0900 in Pitch, Carbon Steel Material
MI ITEM #00211160
MFR #X1353*311 ST P/PK AYB

Mfr description
X1353 311 ST P/P AYB
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$682.84/ft

Specifications

Dimensions

  • Chain Overall Width
    5.81 in
  • Engineering Chain Size & Pitch
    1353 / 4.0900 in
  • Inside Width
    2.18 in
  • Link Plate Height
    3 in
  • Link Plate Thickness
    0.63 in
  • Pin Diameter
    1.31 in
  • Roller Diameter
    2.63 in
  • Tensile Strength
    205000 lbs
  • Weight
    32.59 lbs

Details

  • Chain Number & Pitch
    1353 / 4.090 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI
  • UPC_NO
    698210797652
  • Working Load Capacity
    16000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)