Motion
3160CMOFLKPKG

REXNORD INC
3160CMOFLKPKG

Link-Belt® Offset Link - 3160 / 2.000 in Size & Pitch, Riveted
MI ITEM #00211184
MFR #3160CMOFLKPKG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
3160CMOFLKPKG

Link-Belt® Offset Link - 3160 / 2.000 in Size & Pitch, Riveted
MI ITEM #00211184
MFR #3160CMOFLKPKG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3160CMOFLKPKG OFFSET LINK W/P/P

Specifications

  • Engineering Chain Size & Pitch
    3160 / 2.000 in
  • Link Type
    Offset Link
  • Chain Construction
    Riveted
  • Roller Diameter
    1.130 in
  • Inside Width
    1.170 in
  • Link Plate Height
    1.88 in
  • Link Plate Thickness
    1/4 in
  • Pin Diameter
    0.56 in
  • Chain Overall Width
    2.91 in
  • Standards Met
    ANSI
  • Weight
    1.20 lbs
  • Number Of Strands Across
    1
  • Series
    3100
  • Chain Number & Pitch
    3160 / 2.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought