Motion
WHXR157R RIVETED 10.08 FT STRAND

REXNORD INC
WHXR157R RIVETED 10.08 FT STRAND

Engineering Chain - WHXR157 Series, 157 / 6.0500 in Pitch, Riveted, Carbon Steel Material
Mi Item #00211238
MFR #WHXR157R RIVETED 10.08 FT STRAND
Price$191.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHXR157R RIVETED 10.08 FT STRAND

Engineering Chain - WHXR157 Series, 157 / 6.0500 in Pitch, Riveted, Carbon Steel Material
Mi Item #00211238
MFR #WHXR157R RIVETED 10.08 FT STRAND

Mfr description
WHXR157R WHXR157 WELDED ST CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.62/ft

Specifications

Dimensions

  • Chain Overall Width
    6.68 in
  • Engineering Chain Size & Pitch
    157 / 6.0500 in
  • Inside Width
    2-3/4 in
  • Link Plate Height
    2-1/2 in
  • Link Plate Thickness
    0.63 in
  • Pin Diameter
    1.13 in
  • Roller Diameter
    1-3/4 in
  • Tensile Strength
    117000 lbs
  • Weight
    20.17 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    157 / 6.050 in
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WHXR157
  • UPC_NO
    698210822446
  • Working Load Capacity
    18200 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)