Motion
RS4013C RS 4013 COT CH

REXNORD INC
RS4013C RS 4013 COT CH

Engineering Chain - 4013 / 4.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00211330
MFR #RS4013C RS 4013 COT CH
Price$275.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
RS4013C RS 4013 COT CH

Engineering Chain - 4013 / 4.0000 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00211330
MFR #RS4013C RS 4013 COT CH

Mfr description
RS4013C RS 4013 COTTER CHAIN
  • Price per ft
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.30/ft

Specifications

Dimensions

  • Chain Overall Width
    2.28 in
  • Engineering Chain Size & Pitch
    4013 / 4.0000 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.44 in
  • Link Plate Thickness
    0.19 in
  • Pin Diameter
    0.44 in
  • Roller Diameter
    1-1/2 in
  • Tensile Strength
    13000 lbs
  • Weight
    3.21 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    4013 / 4.000 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.12
  • UPC_NO
    662327123574
  • Working Load Capacity
    2100 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)