Motion
400025
Engineering Chain - Welded Steel Mill Chain Series, 82 / 3.075 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #00211362
MFR #400025
Price$158.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Engineering Chain - Welded Steel Mill Chain Series, 82 / 3.075 in Pitch, Riveted, Medium Carbon, Heat Treated Material
Mi Item #00211362
MFR #400025

Mfr description
WH82HD CHAIN, PLAIN, RIVETED
  • Priced per Foot
  • Shipped in Approx. 10 ft strands
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.09/ft

Specifications

Dimensions

  • Chain Overall Width
    3.6250 in
  • Engineering Chain Size & Pitch
    82 / 3.075 in
  • Inside Width
    1.0000 in
  • Link Plate Height
    1.5000 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.6250 in
  • Pin Length
    2.6875 in
  • Roller Diameter
    1.0625 in
  • Tensile Strength
    68000 lbs
  • Weight per Foot
    7.8 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    82 / 3.075 in
  • Finish Coating
    Rust Preventive Coating
  • Manufacturer Catalog Number
    400025
  • Material
    Medium Carbon, Heat Treated
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 700 °F
  • Pin Material
    Alloy Steel, Heat Treated
  • Product Type
    Engineering Chain
  • Roller Material
    Medium Carbon, Heat Treated
  • Series
    Welded Steel Mill Chain
  • Standards Met
    ASME B29.16M
  • Working Load Capacity
    4900 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)