Specifications
Dimensions
- Weight12.00 lbs
Details
- Adjustment TypeLinear/Sprocket Mount Head
- Chain Tensioner TypeLinear/Chain Guiding Head
- For Chain Number80, 100, 120
- Tensioner ApplicationChain
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)